






€17.71/ pieceexcl. VAT
€21.43incl. VAT
8 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..M |
Type | Flanged Housing |
Outer dimension bearing | 52 mm |
Construction type | Square |
Length | 95 mm |
Width | 30 mm |
Foot width | 12 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 70 mm |
Housing material | Cast iron |
A1 | 12 mm |
D | 70 mm |
G | 10 mm |
€4.25/ pieceexcl. VAT
€5.14incl. VAT
46 In stock - Estimated delivery date 09/11/2026