






€16.62/ pieceexcl. VAT
€20.11incl. VAT
29 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY..M |
Type | Flanged Housing |
Outer dimension bearing | 47 mm |
Construction type | Square |
Length | 86 mm |
Width | 29.5 mm |
Foot width | 11 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 63.5 mm |
Housing material | Cast iron |
A1 | 11 mm |
D | 47 mm |
G | 10 mm |
€3.98/ pieceexcl. VAT
€4.82incl. VAT
40 In stock - Estimated delivery date 09/11/2026