






€959.97/ pieceexcl. VAT
€1,161.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FNL |
Type | Flanged Housing |
Outer dimension bearing | 180 mm |
Construction type | Square |
Length | 250 mm |
Height | 250 mm |
Width | 130 mm |
Shaft height | 125 mm |
Foot width | 91 mm |
Base height | 0 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 198 mm |
Housing material | Grey cast iron |
A | 91 mm |
A1 | 30 mm |
D | 180 mm |
G | 20 mm |
H1 | 125 mm |
€791.36/ pieceexcl. VAT
€957.55incl. VAT
Estimated delivery date - 12/11/2026