






€15.86/ pieceexcl. VAT
€19.19incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PF |
Outer dimension bearing | 85 mm |
Construction type | Round |
Height | 149 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 120.6 mm |
Housing material | Sheet steel |