






€14.27/ pieceexcl. VAT
€17.27incl. VAT
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PF |
Outer dimension bearing | 80 mm |
Construction type | Round |
Height | 148 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 119 mm |
Housing material | Sheet steel |