






€10.41/ pieceexcl. VAT
€12.60incl. VAT
14 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PF |
Outer dimension bearing | 72 mm |
Construction type | Round |
Height | 112 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 100 mm |
Housing material | Sheet steel |