






6,64 €/ pieceexcl. VAT
8,03 €incl. VAT
46 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PF |
Outer dimension bearing | 47 mm |
Construction type | Round |
Height | 90 mm |
Number of bolt holes | 3 |
Centre distance of mounting holes | 71.5 mm |
Housing material | Sheet steel |