






€72.77/ pieceexcl. VAT
€88.05incl. VAT
2 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYC |
Outer dimension bearing | 110 mm |
Construction type | Round |
Length | 195 mm |
Width | 48 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 113.1 mm |
Housing material | Cast iron |