






€5.56/ pieceexcl. VAT
€6.73incl. VAT
29 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PFT |
Outer dimension bearing | 47 mm |
Construction type | Oval |
Length | 67 mm |
Height | 91 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 71.5 mm |
Housing material | Sheet steel |