






€24.94/ pieceexcl. VAT
€30.18incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTJ |
Outer dimension bearing | 80 mm |
Construction type | Oval |
Length | 100 mm |
Height | 175 mm |
Width | 36 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 144 mm |
Housing material | Cast iron |