






18,06 €/ pieceexcl. VAT
21,85 €incl. VAT
82 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB..M |
Outer dimension bearing | 52 mm |
Construction type | Oval |
Length | 70 mm |
Height | 124 mm |
Width | 30 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 99 mm |
Housing material | Cast iron |
4,25 €/ pieceexcl. VAT
5,14 €incl. VAT
45 In stock - Estimated delivery date 22.09.2026