






€16.62/ pieceexcl. VAT
€20.11incl. VAT
155 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB..M |
Outer dimension bearing | 47 mm |
Construction type | Oval |
Length | 60.5 mm |
Height | 112 mm |
Width | 29.5 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 90 mm |
Housing material | Cast iron |
€3.98/ pieceexcl. VAT
€4.82incl. VAT
40 In stock - Estimated delivery date 10/11/2026