






€16.37/ pieceexcl. VAT
€19.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYTB..M |
Outer dimension bearing | 40 mm |
Construction type | Oval |
Length | 57 mm |
Height | 98.5 mm |
Width | 26 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 76.5 mm |
Housing material | Cast iron |