SKF

SKF Felt strip FS 1120

  • ERIKS:23764784
  • Manufacturer:7316571117256
Image 1
Overview

This felt strip housing seal provides an effective sealing solution for mounted bearings and housings. The felt construction accommodates relatively high shaft speeds by forming a non-contact gap-type seal. Prior to installation strips should be correctly sized and pre-soaked in hot oil for optimal performance. Designed for use in a variety of industrial applications it offers a simple and cost-effective sealing method.

Features
  • Felt construction forms a non-contact seal reducing shaft wear and extending service life
  • Gap-type design accommodates relatively high shaft speeds preventing overheating and seal failure
  • Strip format allows custom length cutting supporting precise fitment on various housings
  • Oil soaking prior to installation enhances sealing efficiency in demanding environments
  • Cost-effective solution minimises maintenance expenses for industrial operations
Application & Usage
  • Used with mounted bearings requiring reliable non-contact shaft sealing
  • Ideal for housing accessories exposed to high rotational speeds
  • Compatible with industrial equipment demanding easy-to-fit sealing strips
Save to list

€32.54/ pieceexcl. VAT

€39.37incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FS
Type
Housing Seal
Outer Diameter
1120 mm
Width
14.5 mm
Material
Felt
Operating temperature
from -40 to 100 °C