SKF

SKF Felt seal TSN 524 C

  • ERIKS:23221622
  • Manufacturer:7316570736625
Image 1
Felt seals are simple and effective. At circumferential speeds above 4 m/s, a small gap forms between the felt and shaft, transforming the contact seal into a non-contact, gap-type seal.
  • Seals per pack: 2
  • Material: felt, nitrile rubber, aluminium
  • Temperature range: -40°C to +100°C
  • Max. circumferential speed: 4 m/s
Save to list

€80.46/ pieceexcl. VAT

€97.36incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN..C
Inner Diameter
110 mm
Outer Diameter
163.5 mm
Width
14 mm
Material
Felt, NBR, Aluminum
Operating temperature
from -40 to 100 °C
Alternatives
Product Image

FAG Felt seal FSV524

  • Eriks:11669394
  • Manufacturer:039443639-0000

€86.48/ pieceexcl. VAT

€104.64incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 10/11/2026