SKF

SKF Felt seal TSN 513 CE

  • ERIKS:13201686
  • Manufacturer:7316571097459
Image 1
Felt seals are simple and effective. At circumferential speeds above 4 m/s, a small gap forms between the felt and shaft, transforming the contact seal into a non-contact, gap-type seal.
  • Seals per pack: 2
  • Material: felt, nitrile rubber, aluminium
  • Temperature range: -40°C to +100°C
  • Max. circumferential speed: 4 m/s
Save to list

€50.45/ pieceexcl. VAT

€61.04incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TSN..C
Inner Diameter
55.56 mm
Outer Diameter
83 mm
Width
8 mm
Material
Felt, NBR, Aluminum
Operating temperature
from -40 to 100 °C