SKF

SKF Feeler gauges 729865 B

  • ERIKS:23759763
  • Manufacturer:7316577079855
Image 1
Image 2
Image 1
Image 2
SKF Feeler Gauges are designed to measure the internal clearance when adjusting spherical roller bearings. Two types are available, one with 13 blades of 100 mm (4 in) length and the other with 29 blades of 200 mm (8 in) length.
  • High accuracy of measurement
  • 729865 A is supplied with protective plastic cover
  • 729865 B is supplied with protective steel cage
Save to list

€94.71/ pieceexcl. VAT

€114.60incl. VAT

29 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
729865
Blade length
200 mm
Number of blades
29
Measuring range minimum value
0.05 mm
Measuring range maximum value
1 mm