




€131.58/ pieceexcl. VAT
€159.21incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F2BC |
Type | Oval Flanged Ball Bearing Unit |
Housing style | Oval |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 20 mm |
Length | 62 mm |
Height | 119 mm |
Width | 35 mm |
Centre distance of mounting holes | 90 mm |
Housing | Composite for the SKF Food Line |
Dynamic load rating | 10.8 N |
Static load rating | 6.55 N |
€4.58/ pieceexcl. VAT
€5.54incl. VAT
13 In stock - Estimated delivery date 10/11/2026