




€144.80/ pieceexcl. VAT
€175.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | F2BC |
Type | Oval Flanged Ball Bearing Unit |
Housing style | Oval |
Bearing type | Insert Bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Double Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 25.4 mm |
Shaft diameter | 1 in |
Width | 29 mm |
Centre distance of mounting holes | 99 mm |
Housing | Composite for the SKF Food Line |
Dynamic load rating | 11.9 N |
Static load rating | 7.8 N |