

€84.59/ pieceexcl. VAT
€102.35incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Content | 0.05 kg |
Packaging | Syringe |
Application | Lubrication - grease |
Temperature range | from -40 to 260 °C |
Colour | Off-White |
Droping point | > 300 °C |
Thickener | PTFE |
Base oil type | PFPE |
Norm | NLGI 2 |
DIN standard | DIN 51825 KFK2U-40 |
Worked penetration 0.1mm | 265-295 |
€1,076.35/ pieceexcl. VAT
€1,302.38incl. VAT
Estimated delivery date - 27/10/2026