




€2,731.48/ pieceexcl. VAT
€3,305.09incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Lithium Soap Thickened Grease |
Content | 180 kg |
Packaging | Can |
Application | General purpose |
Temperature range | from -20 to 110 °C |
Colour | Light Brown |
Droping point | 180 °C |
Thickener | Lithium Complex |
Base oil type | Mineral |
Norm | NLGI 2 |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 100°C | 16 mm²/s |
Base oil viscosity at 40°C | 200 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 2800 N |
€127.83/ pieceexcl. VAT
€154.67incl. VAT
1 In stock - Estimated delivery date 16/11/2026€33.99/ pieceexcl. VAT
€41.13incl. VAT
15 In stock - Estimated delivery date 16/11/2026€14.53/ pieceexcl. VAT
€17.58incl. VAT
367 In stock - Estimated delivery date 16/11/2026€1,131.55/ pieceexcl. VAT
€1,369.18incl. VAT
1 In stock - Estimated delivery date 16/11/2026