SKF

SKF EasyPull mechanical puller 60kN TMMA 60

  • ERIKS:23770626
  • Manufacturer:7316572464724
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Equipped with spring-operated arms and a solid design, the patented EasyPull is one of the most user-friendly and safe tools on the market. Ergonomically designed, the spring-operated arms enable the user to position the puller behind the component with just one movement.
  • Sturdy design allows dismounting of components even in the tightest application in a safe manner
  • The unique red rings spring-operated opening mechanism allows the EasyPull to be placed behind the component with one movement of the hands
  • Self-locking arms help prevent the risk of puller slipping under load
  • Double hexagonal heads allow easier application of withdrawal force
  • Self-centring capability and nosepiece help to avoid damage to shaft
  • Efficient use of time due to quick dismounting
  • Available in three sizes with a withdrawal force of 60, 80 or 120 kN, enabling easy selection
  • Hydraulic force generators available as an accessory for the 80 and 120 kN versions
Save to list

€505.95/ pieceexcl. VAT

€612.20incl. VAT

Estimated delivery date - 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TMMA
Series
TMMA
Clamping spread
36-150 mm
Clamping reach
150 mm
Number of hooks
3
Spare parts & accessories
Product Image

SKF Tri-section pulling plates TMMS 50

  • Eriks:23770693
  • Manufacturer:TMMS 50

€181.19/ pieceexcl. VAT

€219.24incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

SKF Puller protection blanket TMMX 210

  • Eriks:23770694
  • Manufacturer:TMMX 210

€66.19/ pieceexcl. VAT

€80.09incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Related products

€7.26/ pieceexcl. VAT

€8.78incl. VAT

Sold per: 30Min. order: 30

30 In stock - Estimated delivery date 04/11/2026