SKF

SKF Drawn cup needle roller bearing open end caged Single row Single sealed HK 3518 RS

  • ERIKS:23765720
  • Manufacturer:7613288169272
Image 1
Image 2
Image 1
Image 2
Drawn Cup Needle Roller Bearing. A single row needle roller and cage assembly with a thin walled drawn outer cup and open ends. Fitted with a lip seal on one side.

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HK..RS
Inner Diameter
35 mm
Outer Diameter
42 mm
Width
18 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Single sealed