

€17.96/ pieceexcl. VAT
€21.73incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 50 mm |
Outer Diameter | 58 mm |
Width | 20 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€12.14/ pieceexcl. VAT
€14.69incl. VAT
Estimated delivery date - 11/11/2026