

€12.20/ pieceexcl. VAT
€14.76incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 40 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€8.24/ pieceexcl. VAT
€9.97incl. VAT
Estimated delivery date - 10/11/2026