

€11.18/ pieceexcl. VAT
€13.53incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 30 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€7.08/ pieceexcl. VAT
€8.57incl. VAT
14 In stock - Estimated delivery date 26/10/2026