

6,49 €/ pieceexcl. VAT
7,85 €incl. VAT
Estimated delivery date - 24.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 12 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
4,64 €/ pieceexcl. VAT
5,61 €incl. VAT
49 In stock - Estimated delivery date 22.09.2026