

€8.58/ pieceexcl. VAT
€10.38incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK |
Inner Diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 22 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Open |
€5.95/ pieceexcl. VAT
€7.20incl. VAT
1 In stock - Estimated delivery date 09/11/2026