SKF

SKF Drawn cup needle roller bearing open end caged Single row Open HK 0408

  • ERIKS:23765664
  • Manufacturer:7316570410235
Image 1
Drawn Cup Needle Roller Bearing. A single row needle roller and cage assembly with a thin walled drawn outer cup and open ends.
Save to list

€4.95/ pieceexcl. VAT

€5.99incl. VAT

5 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HK
Inner Diameter
4 mm
Outer Diameter
8 mm
Width
8 mm
with Lubrication hole
No
Execution
caged
Number of rows
Single row
Sealing
Open
Alternatives

€3.48/ pieceexcl. VAT

€4.21incl. VAT

41 In stock - Estimated delivery date 26/10/2026