




€10.99/ pieceexcl. VAT
€13.30incl. VAT
25 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | HK..2RS |
Inner Diameter | 20 mm |
Outer Diameter | 26 mm |
Width | 20 mm |
with Lubrication hole | No |
Execution | caged |
Number of rows | Single row |
Sealing | Double sealed |
€7.63/ pieceexcl. VAT
€9.23incl. VAT
5 In stock - Estimated delivery date 26/10/2026