SKF

SKF Double-row spherical roller bearing Cylindrical bore for vibrating screens 22320 EJA/VA406

  • ERIKS:24002037
  • Manufacturer:7316570671896
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Spherical roller bearings have two rows of rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis. Therefore, the bearings are self-aligning and insensitive to misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection. Spherical roller bearings are designed to accommodate heavy radial loads, as well as heavy axial loads in both directions.

The assortment of standard bearings includes basic design bearings, sealed bearings, bearings for vibratory applications.

Spherical roller bearings for vibratory applications
For vibratory applications, SKF supplies spherical roller bearings with a cylindrical or tapered bore and surface-hardened stamped steel cages (designation suffix VA405). These bearings have the same dimensions and performance characteristics as basic design bearings, but have C4 radial internal clearance as standard. Bearings for vibratory applications are also available with a PTFE coated cylindrical bore (designation suffix VA406). These bearings are manufactured to VA405 specifications, with the exception of the bore. VA406 bearings are intended to accommodate rotating outer ring load in the non-locating bearing position. The PTFE coating prevents fretting corrosion between the shaft and the bearing bore. Therefore, shafts do not require special heat treatments or coatings. All bearings are equipped with an annular groove and three lubrication holes in the outer ring.
Save to list

€732.22/ pieceexcl. VAT

€885.99incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
223
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
73 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
950 kN
Dynamic load rating
847 kN
Limiting speed
3000 rpm
Reference speed
2400 rpm
Alternatives

€962.14/ pieceexcl. VAT

€1,164.19incl. VAT

Estimated delivery date - 11/11/2026