SKF

SKF Double-row spherical roller bearing Cylindrical bore 24160 CC/C3W33

  • ERIKS:23756467
  • Manufacturer:7316577119780
Image 1
Overview This spherical roller bearing is engineered for heavy loads and misalignment tolerance in industrial environments. The self-aligning design minimises friction and ensures stable performance under shaft deflection. Relubrication features extend operational life and reduce maintenance needs. Constructed with a sheet metal cage and cylindrical bore it delivers reliable service in demanding conditions. Features
  • Self-aligning construction compensates for shaft deflections ensuring consistent rotation
  • High load capacity bearing design supports heavy radial and axial forces
  • Relubrication features enable extended maintenance intervals reducing downtime
  • Sheet metal cage construction provides structural reliability under dynamic conditions
  • Absence of sealing allows integration with modular lubrication systems
Application & Usage
  • Used with modular bearing housings in bulk material handling
  • Ideal for heavy-duty drives in mining or aggregate processing
  • Compatible with shafts subject to dynamic misalignment and vibration
Save to list

€9,774.60/ pieceexcl. VAT

€11,827.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
241
Type
Spherical Roller Bearing
Inner Diameter
300 mm
Outer Diameter
500 mm
Width
200 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
6300 kN
Dynamic load rating
3876 kN
Limiting speed
800 rpm
Reference speed
560 rpm
Weight
157 kg
Weight
347 lb