

€2,728.88/ pieceexcl. VAT
€3,301.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Spherical Roller Bearing |
Inner Diameter | 200 mm |
Outer Diameter | 340 mm |
Width | 140 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2800 kN |
Dynamic load rating | 1865 kN |
Limiting speed | 1400 rpm |
Reference speed | 1000 rpm |
Weight | 51.2 kg |
Weight | 113 lb |
€3,572.30/ pieceexcl. VAT
€4,322.48incl. VAT
Estimated delivery date - 11/11/2026