

€678.52/ pieceexcl. VAT
€821.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 241 |
Type | Spherical Roller Bearing |
Inner Diameter | 110 mm |
Outer Diameter | 180 mm |
Width | 69 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 750 kN |
Dynamic load rating | 539 kN |
Limiting speed | 3000 rpm |
Reference speed | 2000 rpm |
Weight | 6.85 kg |
Weight | 15.1 lb |
€767.04/ pieceexcl. VAT
€928.12incl. VAT
Estimated delivery date - 11/11/2026