

€9,733.46/ pieceexcl. VAT
€11,777.49incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 400 mm |
Outer Diameter | 600 mm |
Width | 200 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 8000 kN |
Dynamic load rating | 4507 kN |
Limiting speed | 900 rpm |
Reference speed | 630 rpm |
Weight | 196 kg |
Weight | 432 lb |