

€2,146.14/ pieceexcl. VAT
€2,596.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 109 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2120 kN |
Dynamic load rating | 1353 kN |
Limiting speed | 1900 rpm |
Reference speed | 1300 rpm |
Weight | 30 kg |
Weight | 66.1 lb |
€2,177.48/ pieceexcl. VAT
€2,634.75incl. VAT
Estimated delivery date - 11/11/2026