

€1,344.68/ pieceexcl. VAT
€1,627.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1200 kN |
Dynamic load rating | 783 kN |
Limiting speed | 2400 rpm |
Reference speed | 1700 rpm |
Weight | 12.4 kg |
Weight | 27.4 lb |
€1,252.55/ pieceexcl. VAT
€1,515.59incl. VAT
Estimated delivery date - 11/11/2026