

€797.84/ pieceexcl. VAT
€965.39incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 69 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 815 kN |
Dynamic load rating | 569 kN |
Limiting speed | 3000 rpm |
Reference speed | 2000 rpm |
Weight | 7.67 kg |
Weight | 16.9 lb |