

€602.64/ pieceexcl. VAT
€729.19incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 240 |
Type | Spherical Roller Bearing |
Inner Diameter | 110 mm |
Outer Diameter | 170 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 620 kN |
Dynamic load rating | 437 kN |
Limiting speed | 3600 rpm |
Reference speed | 2400 rpm |
Weight | 4.88 kg |
Weight | 10.8 lb |