SKF

SKF Double-row spherical roller bearing Cylindrical bore 24022 CC/C3W33

  • ERIKS:24002148
  • Manufacturer:7316571868950
Image 1
Overview This spherical roller bearing is designed to accommodate heavy loads in both directions and maintain performance under shaft misalignment. It offers a robust construction with a sheet metal cage and features for relubrication. The bearing supports high speeds with low friction and increased wear resistance. Suitable for modular systems it can be integrated with housings sleeves and nuts. Features
  • Relubrication feature extends maintenance intervals by enabling in-service grease replenishment
  • Self-aligning design compensates for shaft deflections reducing risk of premature failure
  • High load carrying capacity ensures reliable operation in demanding mechanical environments
  • Low friction operation minimises temperature rise during high-speed rotation
  • Sheet metal cage enhances structural stability under dynamic loads
Application & Usage
  • Used with modular bearing housings for heavy-duty industrial equipment
  • Ideal for conveyor systems requiring alignment flexibility and high durability
  • Compatible with machinery exposed to vibration and shaft misalignment
Save to list

€602.64/ pieceexcl. VAT

€729.19incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
60 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
620 kN
Dynamic load rating
437 kN
Limiting speed
3600 rpm
Reference speed
2400 rpm
Weight
4.88 kg
Weight
10.8 lb