SKF

SKF Double-row spherical roller bearing Cylindrical bore 24015 CC/C3W33

  • ERIKS:13196550
  • Manufacturer:7316572482117
Image 1
Overview This spherical roller bearing is engineered to handle heavy loads in both directions. Its self-aligning design compensates for shaft misalignment and deflection with minimal friction and temperature rise. The bearing features integrated relubrication capabilities to promote extended service life. It is suitable for modular assembly with housings sleeves and nuts. Features
  • Self-aligning geometry compensates for misalignment and shaft deflection during operation
  • Relubrication feature extends bearing lifespan and minimises maintenance intervals
  • High load capacity design withstands heavy radial and axial forces in demanding conditions
  • Low friction operation reduces energy consumption and temperature rise in continuous use
  • Sheet metal cage construction enhances durability and supports stable roller guidance
Application & Usage
  • Used with modular bearing units for heavy industrial machinery
  • Ideal for conveyor systems requiring compensation for shaft misalignment
  • Compatible with mining equipment subject to high radial and axial loading
Save to list

€455.04/ pieceexcl. VAT

€550.60incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
240
Type
Spherical Roller Bearing
Inner Diameter
75 mm
Outer Diameter
115 mm
Width
40 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
232 kN
Dynamic load rating
181 kN
Limiting speed
5300 rpm
Reference speed
3800 rpm
Weight
1.43 kg
Weight
3.14 lb