






€5,134.68/ pieceexcl. VAT
€6,212.96incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 239 |
Type | Spherical Roller Bearing |
Inner Diameter | 320 mm |
Outer Diameter | 440 mm |
Width | 90 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 2700 kN |
Dynamic load rating | 1480 kN |
Limiting speed | 1500 rpm |
Reference speed | 1400 rpm |
Fatigue load limit | 216 kN |
Weight | 40.8 kg |
Weight | 89.9 lb |
€4,366.00/ pieceexcl. VAT
€5,282.86incl. VAT
Estimated delivery date - 11/11/2026