

€3,906.74/ pieceexcl. VAT
€4,727.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 232 |
Type | Spherical Roller Bearing |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 144 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 3450 kN |
Dynamic load rating | 2485 kN |
Limiting speed | 1500 rpm |
Reference speed | 1100 rpm |
Weight | 78.9 kg |
Weight | 174 lb |
€4,606.22/ pieceexcl. VAT
€5,573.53incl. VAT
Estimated delivery date - 11/11/2026