

€7,972.52/ pieceexcl. VAT
€9,646.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 320 mm |
Outer Diameter | 540 mm |
Width | 176 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 6000 kN |
Dynamic load rating | 3923 kN |
Limiting speed | 1100 rpm |
Reference speed | 850 rpm |
Fatigue load limit | 440 kN |
Weight | 165 kg |
Weight | 364 lb |