






€1,496.31/ pieceexcl. VAT
€1,810.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 170 mm |
Outer Diameter | 280 mm |
Width | 88 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1500 kN |
Dynamic load rating | 1086 kN |
Limiting speed | 2400 rpm |
Reference speed | 1800 rpm |
Fatigue load limit | 137 kN |
Weight | 21.4 kg |
Weight | 47.1 lb |
€1,541.52/ pieceexcl. VAT
€1,865.24incl. VAT
Estimated delivery date - 12/11/2026