SKF

SKF Double-row spherical roller bearing Cylindrical bore 23128 CC/C4W33

  • ERIKS:23756088
  • Manufacturer:7316576656231
Image 1
Overview This spherical roller bearing features a bore diameter of 140 mm and an outer diameter of 225 mm. It is designed to accommodate heavy loads in both directions while permitting misalignment and shaft deflections. The sheet metal cage and C4 radial internal clearance contribute to low friction and increased wear resistance. Relubrication features extend service life in demanding industrial settings. Features
  • Self-aligning design compensates for misalignment reducing downtime from improper mounting
  • High dynamic and static load ratings handle heavy loads improving operational reliability
  • Relubrication capability extends bearing life reducing maintenance costs
  • Low friction performance minimises energy loss maximising machine efficiency
  • C4 internal clearance tolerates shaft deflections protecting against premature wear
Application & Usage
  • Used with modular bearing systems in heavy-duty industrial machinery
  • Ideal for applications requiring frequent shaft adjustments or high load capacity
  • Compatible with housings sleeves and nuts in process industries
Save to list

€883.05/ pieceexcl. VAT

€1,068.49incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
231
Type
Spherical Roller Bearing
Inner Diameter
140 mm
Outer Diameter
225 mm
Width
68 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Sheet metal
With sealing
No
Execution
Double row
Number of rows
2
Static load rating
900 kN
Dynamic load rating
659 kN
Limiting speed
2800 rpm
Reference speed
2200 rpm
Weight
10.3 kg
Weight
22.7 lb