

€491.69/ pieceexcl. VAT
€594.94incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 231 |
Type | Spherical Roller Bearing |
Inner Diameter | 110 mm |
Outer Diameter | 180 mm |
Width | 56 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 585 kN |
Dynamic load rating | 450 kN |
Limiting speed | 3600 rpm |
Reference speed | 2800 rpm |
Weight | 5.4 kg |
Weight | 11.9 lb |
€522.03/ pieceexcl. VAT
€631.66incl. VAT
Estimated delivery date - 11/11/2026