






€1,532.56/ pieceexcl. VAT
€1,854.40incl. VAT
9 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Spherical Roller Bearing |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 82 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 1530 kN |
Dynamic load rating | 1058 kN |
Limiting speed | 2200 rpm |
Reference speed | 1800 rpm |
Fatigue load limit | 137 kN |
Weight | 22.1 kg |
Weight | 48.8 lb |
€1,624.92/ pieceexcl. VAT
€1,966.15incl. VAT
2 In stock - Estimated delivery date 09/11/2026