

€569.62/ pieceexcl. VAT
€689.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 230 |
Type | Spherical Roller Bearing |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 52 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 610 kN |
Dynamic load rating | 452 kN |
Limiting speed | 3600 rpm |
Reference speed | 2800 rpm |
Weight | 5.77 kg |
Weight | 12.7 lb |
€582.36/ pieceexcl. VAT
€704.66incl. VAT
Estimated delivery date - 11/11/2026