

€749.67/ pieceexcl. VAT
€907.10incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 223 |
Type | Spherical Roller Bearing |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 73 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Sheet metal |
With sealing | No |
Execution | Double row |
Number of rows | 2 |
Static load rating | 950 kN |
Dynamic load rating | 847 kN |
Limiting speed | 3000 rpm |
Reference speed | 2400 rpm |
Weight | 12.9 kg |
Weight | 28.4 lb |
€749.17/ pieceexcl. VAT
€906.50incl. VAT
Estimated delivery date - 10/11/2026